• Robust construction made of quality sheet steel
drawers on castors.
Load capacity 75 kg, 100 % full extension.
Inside dimensions: W 900x D 600 mm.
• Simple handling
central lock.
Single drawer lock (anti-tilt).
• Practical drawer subdivision (UT set)
Foam rubber inlays.
Plastic boxes.
Lengthways and cross partitions.
• 2-colour powder coating
Enclosure: RAL 7035 light-grey
Fronts: RAL 5012 light-blue.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Drawer cabinet 1005x1000x695 9S | 1005 | 695 | 1000 | €2,642.40/piece |