

Design: Closed, pre-slotted form, with spiral point form on both sides from M3.
Application: For regular metric threads according to DIN 13.
€136.50/ pieceexcl. VAT
€165.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch outer thread | 3 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 65 mm |
Thickness | 25 mm |