FORMAT

HSS-E metric die tolerance 6g type 1804

Design: HSS, EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Bright surface

Application: For regular metric threads according to ISO DIN 13.

Note: HSS-E PM is distinguished by its high resilience (stronger edge stability, wear resistance) and a higher tool life.

High-speed steel: powder metallurgical), lapped and nitrated (from M3), tolerance range 6g.
Die stocks for brass machining available on request.
Image 1
  • 19
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
19 of HSS-E metric die tolerance 6g type 1804
ProductKind of threadThread size metric (M..)Pitch outer thread [mm]AvailablePriceexcl. VAT