

Design: Closed, pre-slotted form, with spiral point form on both sides from M3.
Application: For regular metric threads according to DIN 13.
€59.90/ pieceexcl. VAT
€72.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch outer thread | 0.4 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 16 mm |
Thickness | 5 mm |
€105.44/ pieceexcl. VAT
€127.58incl. VAT
Estimated delivery date - 16/11/2026