FORMAT

FORMAT Clamping holder 45deg. PSSNL 2020 K 12

  • ERIKS:12050848
  • Manufacturer:4332163811817
Image 1
Image 2
Image 1
Image 2
ISO clamping holder, 45°, PSSNR/L

Design: Clamping holder for indexable inserts 0° negative, lever clamping, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.

Application: For face turning.

Save to list

€79.01/ pieceexcl. VAT

€95.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT