Products
Brands
About Eriks
Customer service
BE - English
Home
Tool holder, 45° PSSNR/L type ...
Tool holder, 45° PSSNR/L type 2969
Design: Clamping holder for inserts 0° negative, toggle lever tension, tool carrier nickel-plated.
Supplied without indexable inserts, without screwdriver.
Application: For face turning.
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
4
of
Tool holder, 45° PSSNR/L type 2969
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Clamping holder 45deg. PSSNR 2525 M 12
€93.93
/
piece
Clamping holder 45deg. PSSNL 2525 M 12
€93.93
/
piece
Clamping holder 45deg. PSSNR 2020 K 12
€79.01
/
piece
Clamping holder 45deg. PSSNL 2020 K 12
€79.01
/
piece
Log in