FORMAT

FORMAT Circular saw blade for metal ECO 300x40x2,5 - Z=240

  • ERIKS:12594731
  • Manufacturer:4317784523219
Image 1
Image 2
Image 1
Image 2
Design: Material no. 1.3343 (HSS-DMo5), bore H7, in accordance with DIN 1840, hollow-ground. The base material is laser-cut with a bright surface finish. Hardened and repeatedly annealed to 63?65 HRC.

Highly wear-resistant coating according to the PVD process as protection against material pick-up, to improve tool life and use of coolant.

Application: Can be used on manual, semi-automatic and fully automatic sawing machines. For cutting construction steels, non-alloyed tool steel,
tough and hard and tough materials (V 2A, V 4A) with material strengths up to 1000 N/mm².Universal use for steel and stainless steel.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade diameter
300 mm
Material
HSS-co
Thickness
2.5 mm
Hole diameter
40 mm
Number of teeth
240 pce