FORMAT

Metal circular saw blade HSS-E type 2673

Design: Material no. 1.3343 (HSS-DMo5), bore H7, in accordance with DIN 1840, hollow-ground. The base material is laser-cut with a bright surface finish. Hardened and repeatedly annealed to 63?65 HRC.

Highly wear-resistant coating according to the PVD process as protection against material pick-up, to improve tool life and use of coolant.

Application: Can be used on manual, semi-automatic and fully automatic sawing machines. For cutting construction steels, non-alloyed tool steel,
tough and hard and tough materials (V 2A, V 4A) with material strengths up to 1000 N/mm².Universal use for steel and stainless steel.
Image 1
Image 2
Image 1
Image 2
  • 2
  • 2
  • 2
2 of Metal circular saw blade HSS-E type 2673
ProductBlade diameter [mm]MaterialThickness [mm]AvailablePriceexcl. VAT