

Design: Strong, solid brass body with hardened, chrome-plated shackle, double bolted. Non-corrosive precision lock enabling high picking protection. Supplied with 2 keys, different keyed.
€12.63/ pieceexcl. VAT
€15.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Lock width | 50 mm |
Shackle diameter | 7 mm |
Shackle width | 50 mm |
Shackle height | 26 mm |
Material | Brass |