Products
Brands
About Eriks
Customer service
BE - English
Home
Brass padlock
Brass padlock
Brass padlock
•
Solid design
Strong lock thanks to U-bolt made of hardened steel.
•
2 keys
Included.
All padlocks can also be supplied as simultaneous locking versions.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Lock width [mm]
30
1
40
1
50
1
Shackle diameter [mm]
5
1
6
1
7
1
Shackle width [mm]
30
1
40
1
50
1
Shackle height [mm]
Material
Log in to see your specific pricing.
Log in
3
of
Brass padlock
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Brass padlock 40mm
40
6
40
€8.41
/
piece
Brass padlock 30mm
30
5
30
€6.00
/
piece
Brass padlock 50mm
50
7
50
€12.63
/
piece
Log in