FORMAT

FORMAT Brass padlock 40mm

  • ERIKS:12056981
  • Manufacturer:4317784463881
Image 1
Brass padlock

Design: Strong, solid brass body with hardened, chrome-plated shackle, double bolted. Non-corrosive precision lock enabling high picking protection. Supplied with 2 keys, different keyed.

Save to list

€8.41/ pieceexcl. VAT

€10.18incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lock width
40 mm
Shackle diameter
6 mm
Shackle width
40 mm
Shackle height
22 mm
Material
Brass