FORMAT

FORMAT Brass padlock 30mm

  • ERIKS:12056980
  • Manufacturer:4317784463874
Image 1
Brass padlock

Design: Strong, solid brass body with hardened, chrome-plated shackle, double bolted. Non-corrosive precision lock enabling high picking protection. Supplied with 2 keys, different keyed.

Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lock width
30 mm
Shackle diameter
5 mm
Shackle width
30 mm
Shackle height
16 mm
Material
Brass