FORMAT

FORMAT Aluminium stop angle 400mm

  • ERIKS:23422637
  • Manufacturer:4317784367646
Image 1
Aluminium stop angle

Design: Made of aluminium, with easily readable, black mm scale and base arm with mitre for marking off 45° lines.

Save to list

€33.03/ pieceexcl. VAT

€39.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
400 mm
Leg length
400 mm