Products
Brands
About Eriks
Customer service
BE - English
Home
Engineer's square in aluminium...
Engineer's square in aluminium type 4615
Design: Made of aluminium, with easily readable, black mm scale and base arm with mitre for marking off 45° lines.
Log in to see your specific pricing.
Log in
Show in stock only
Length long shank [mm]
250
1
300
1
400
1
Leg length [mm]
250
1
300
1
400
1
Log in to see your specific pricing.
Log in
3
of
Engineer's square in aluminium type 4615
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Aluminium stop angle 400mm
400
400
€33.03
/
piece
Aluminium stop angle 300mm
300
300
€27.69
/
piece
Aluminium stop angle 250mm
250
250
€23.37
/
piece
Log in