FORMAT

FORMAT Aluminium stop angle 300mm

  • ERIKS:23422636
  • Manufacturer:4317784367639
Image 1
Aluminium stop angle

Design: Made of aluminium, with easily readable, black mm scale and base arm with mitre for marking off 45° lines.

Save to list

€27.69/ pieceexcl. VAT

€33.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
300 mm
Leg length
300 mm