FORMAT

FORMAT Aluminium padlock 30mm

  • ERIKS:12526852
  • Manufacturer:4317784516846
Image 1
Aluminium padlock

Design: Robust lock body made of aluminium alloy, with hardened, corrosion-protected shackle, double-locked. Precision lock for greater protection against picking. Supplied with 2 keys, different keyed.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lock width
30 mm
Shackle diameter
5 mm
Shackle height
17 mm