Products
Brands
About Eriks
Customer service
BE - English
Home
Aluminium padlock type 7502
Aluminium padlock type 7502
Design: Sturdy body made of aluminium alloy with hardened, corrosion-protected shackle, double bolted. Precision lock for greater protection against picking. Delivery includes 2 keys, varying locking.
Log in to see your specific pricing.
Log in
Show in stock only
Lock width [mm]
30
1
40
1
Shackle diameter [mm]
5
1
6.5
1
Shackle height [mm]
17
1
23
1
Log in to see your specific pricing.
Log in
2
of
Aluminium padlock type 7502
Product
Lock width [mm]
Shackle diameter [mm]
Shackle height [mm]
Available
Price
excl. VAT
Product
Lock width [mm]
Shackle diameter [mm]
Shackle height [mm]
Available
Price
excl. VAT
Aluminium padlock 30mm
30
5
17
This product is no longer offered
Aluminium padlock 40mm
40
6.5
23
€29.35
/
piece
Log in