




€35.08/ pieceexcl. VAT
€42.45incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BFF |
Manufacturer ID | TU-16BFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Connection 3 | Internal thread |
Connection size 3 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 09/11/2026