






€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.83 | - |
10+ | €4.35 | 10.00% |
25+ | €3.87 | 20.00% |
50+ | €3.63 | 25.00% |
100+ | €3.38 | 30.00% |
250+ | €3.14 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 030 |
Material metal | Steel, zinc plated |
Internal diameter | 33.89 mm |
Outer diameter | 42.8 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 1 |
Thread size (BOLT) | 1.5/16 |
A | 33.89 mm |
B | 42.8 mm |
C | 3.38 mm |
Minimum bursting pressure | 810 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |