




€7.71/ pieceexcl. VAT
€9.33incl. VAT
14 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | TU-BFF |
Manufacturer ID | TU-06BFF |
Shape | T-piece |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Connection 3 | Internal thread |
Connection size 3 | 3/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |