






€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
10+ | €1.62 | 10.00% |
25+ | €1.44 | 20.00% |
50+ | €1.35 | 25.00% |
100+ | €1.26 | 30.00% |
250+ | €1.17 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 023 |
Material metal | Steel, zinc plated |
Internal diameter | 17.28 mm |
Outer diameter | 23.8 mm |
Thickness | 2.03 mm |
Thread size (BSP) | 3/8 |
A | 17.28 mm |
B | 23.8 mm |
C | 2.03 mm |
Minimum bursting pressure | 1260 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |