

€94.00/ pieceexcl. VAT
€113.74incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-TRN-JM-JFS |
Manufacturer ID | Q-TRN-12JM-12JFS |
Shape | T-piece |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1.1/16"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/16"-12 UN (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 1.1/16"-12 UN (JIC) |
Maximum operating pressure in bar | 350 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026