

€63.74/ pieceexcl. VAT
€77.13incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-TRN-JM-JFS |
Manufacturer ID | Q-TRN-08JM-08JFS |
Shape | T-piece |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 3/4"-16 UNF (JIC) |
Connection 3 | Female swivel thread |
Connection size 3 | 3/4"-16 UNF (JIC) |
Maximum operating pressure in bar | 420 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 12/11/2026