

€68.62/ pieceexcl. VAT
€83.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-TU-BFS60 |
Manufacturer ID | Q-TU-02BFS60 |
Shape | T-piece |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1/8" BSP cyl. |
Connection 3 | Female swivel thread |
Connection size 3 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 400 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026