




€27.95/ pieceexcl. VAT
€33.82incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFF |
Manufacturer ID | CAP-24BFF |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |
€7.48/ pieceexcl. VAT
€9.05incl. VAT
2679 In stock - Estimated delivery date 09/11/2026