






€7.48/ pieceexcl. VAT
€9.05incl. VAT
3799 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.48 | - |
10+ | €6.74 | 10.00% |
25+ | €5.99 | 20.00% |
50+ | €5.61 | 25.00% |
100+ | €5.24 | 30.00% |
250+ | €4.87 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 033 |
Material metal | Steel, zinc plated |
Internal diameter | 48.44 mm |
Outer diameter | 58.6 mm |
Thickness | 3.38 mm |
Thread size (BSP) | 1.1/2 |
Thread size (BOLT) | 1.7/8 |
A | 48.44 mm |
B | 58.6 mm |
C | 3.38 mm |
Minimum bursting pressure | 690 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |