




€15.57/ pieceexcl. VAT
€18.84incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFF |
Manufacturer ID | CAP-20BFF |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |