

€17.37/ pieceexcl. VAT
€21.02incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-CAP-JFS |
Manufacturer ID | Q-CAP-10JFS |
Shape | Cap/plug |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 450 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026