

€12.81/ pieceexcl. VAT
€15.50incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-CAP-JFS |
Manufacturer ID | Q-CAP-06JFS |
Shape | Cap/plug |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Maximum operating pressure in bar | 500 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026