




€2.40/ pieceexcl. VAT
€2.90incl. VAT
229 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BM60-BH |
Manufacturer ID | STR-06BM60-06BM60-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€0.93/ pieceexcl. VAT
€1.13incl. VAT
Estimated delivery date - 08/01/2027