




€1.77/ pieceexcl. VAT
€2.14incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BM60-BH |
Manufacturer ID | STR-04BM60-04BM60-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
69542 In stock - Estimated delivery date 16/11/2026€0.87/ pieceexcl. VAT
€1.05incl. VAT
553 In stock - Estimated delivery date 16/11/2026