FLEXION

FLEXION Locknut steel BSPP-f NUT-04BFF-BH

  • ERIKS:14594623
Image 1
Image 2
Image 1
Image 2
  • Bulkhead locknut
  • BSPP female thread
  • Material: Zinc-plated steel
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

553 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
NUT-BFF-BH
Manufacturer ID
NUT-04BFF-BH
Shape
Nut
Material
Steel
Surface protection
Zinc Plated
Connection 1
Internal thread
Connection size 1
1/4" BSP cyl.