

€42.28/ pieceexcl. VAT
€51.16incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BM60-BH |
Manufacturer ID | Q-STR-12BM60-12BM60-BH |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 400 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 16/11/2026€11.56/ pieceexcl. VAT
€13.99incl. VAT
Estimated delivery date - 14/01/2027