




€7.20/ pieceexcl. VAT
€8.71incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-26MM60-26MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 26x1.5 |
Maximum operating pressure in bar | 250 bar |