






€2.41/ pieceexcl. VAT
€2.92incl. VAT
372 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.41 | - |
10+ | €2.17 | 10.00% |
25+ | €1.93 | 20.00% |
50+ | €1.81 | 25.00% |
100+ | €1.68 | 30.00% |
250+ | €1.56 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 239 |
Material metal | Steel, zinc plated |
Internal diameter | 26.7 mm |
Outer diameter | 35 mm |
Thickness | 2 mm |
Thread size (metric) | M26 |
A | 26.7 mm |
B | 35 mm |
C | 2 mm |
Minimum bursting pressure | 1050 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |