




€5.64/ pieceexcl. VAT
€6.82incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-24MM60-24MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 24x1.5 |
Connection 2 | External thread |
Connection size 2 | M 24x1.5 |
Maximum operating pressure in bar | 315 bar |