




€6.24/ pieceexcl. VAT
€7.55incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-20MM60-20MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 20x1.5 |
Connection 2 | External thread |
Connection size 2 | M 20x1.5 |
Maximum operating pressure in bar | 330 bar |
€1.60/ pieceexcl. VAT
€1.94incl. VAT
10700 In stock - Estimated delivery date 10/11/2026