






€1.60/ pieceexcl. VAT
€1.94incl. VAT
10700 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.60 | - |
10+ | €1.44 | 10.00% |
25+ | €1.28 | 20.00% |
50+ | €1.20 | 25.00% |
100+ | €1.12 | 30.00% |
250+ | €1.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 233 |
Material metal | Steel, zinc plated |
Internal diameter | 20.7 mm |
Outer diameter | 28 mm |
Thickness | 1.5 mm |
Thread size (metric) | M20 |
A | 20.7 mm |
B | 28 mm |
C | 1.5 mm |
Minimum bursting pressure | 1150 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |