




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 225Min. order: 225
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-18MM60-14MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 18x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Maximum operating pressure in bar | 315 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
2217 In stock - Estimated delivery date 10/11/2026