






€1.51/ pieceexcl. VAT
€1.83incl. VAT
2217 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.51 | - |
10+ | €1.35 | 10.00% |
25+ | €1.20 | 20.00% |
50+ | €1.13 | 25.00% |
100+ | €1.05 | 30.00% |
250+ | €0.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 232 |
Material metal | Steel, zinc plated |
Internal diameter | 18.7 mm |
Outer diameter | 26 mm |
Thickness | 1.5 mm |
Thread size (metric) | M18 |
A | 18.7 mm |
B | 26 mm |
C | 1.5 mm |
Minimum bursting pressure | 1275 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |