




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-12MM60-12MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 12x1.5 |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Maximum operating pressure in bar | 350 bar |