




€2.70/ pieceexcl. VAT
€3.27incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-10MM60-10MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 10x1 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Maximum operating pressure in bar | 350 bar |
€1.22/ pieceexcl. VAT
€1.48incl. VAT
135406 In stock - Estimated delivery date 10/11/2026