






€1.22/ pieceexcl. VAT
€1.48incl. VAT
135406 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.22 | - |
10+ | €1.10 | 10.00% |
25+ | €0.97 | 20.00% |
50+ | €0.91 | 25.00% |
100+ | €0.85 | 30.00% |
250+ | €0.79 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 217 |
Material metal | Steel, zinc plated |
Internal diameter | 10.7 mm |
Outer diameter | 16 mm |
Thickness | 1.5 mm |
Thread size (metric) | M10 |
A | 10.7 mm |
B | 16 mm |
C | 1.5 mm |
Minimum bursting pressure | 1350 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |