




€1.89/ pieceexcl. VAT
€2.29incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-NT |
Manufacturer ID | STR-04JM-02NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Maximum operating pressure in bar | 345 bar |
€1.56/ pieceexcl. VAT
€1.89incl. VAT
1451 In stock - Estimated delivery date 10/11/2026