ERIKS

ERIKS Bonded Seal Steel/NBR 366292 11,69x19,05x2,03 - ref. 009 - Self-centering

  • ERIKS:13030743
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Estimated delivery date - 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.56

-

10+

€1.40

10.00%

25+

€1.25

20.00%

50+

€1.17

25.00%

100+

€1.09

30.00%

250+

€1.01

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
009
Material metal
Steel, zinc plated
Internal diameter
11.69 mm
Outer diameter
19.05 mm
Thickness
2.03 mm
Thread size (BOLT)
7/16
A
11.69 mm
B
19.05 mm
C
2.03 mm
Minimum bursting pressure
1900 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C