




€38.54/ pieceexcl. VAT
€46.63incl. VAT
Sold per: 28Min. order: 28
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-JM |
Manufacturer ID | STR-32JM-32JM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2.1/2"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 2.1/2"-12 UN (JIC) |
Maximum operating pressure in bar | 100 bar |
€7.98/ pieceexcl. VAT
€9.66incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027