






€7.98/ pieceexcl. VAT
€9.66incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
10+ | €10.26 | 10.00% |
25+ | €9.12 | 20.00% |
50+ | €8.55 | 25.00% |
100+ | €7.98 | 30.00% |
250+ | €7.41 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 037 |
Material metal | Steel, zinc plated |
Internal diameter | 64.39 mm |
Outer diameter | 77.72 mm |
Thickness | 3.38 mm |
Thread size (BOLT) | 2.1/2 |
A | 64.39 mm |
B | 77.72 mm |
C | 3.38 mm |
Minimum bursting pressure | 750 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |