




€7.56/ pieceexcl. VAT
€9.15incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-JFS/JFF |
Manufacturer ID | STR-08JM-12JFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.1/16"-12 UN (JIC) |
Maximum operating pressure in bar | 240 bar |