ERIKS

ERIKS Bonded Seal Steel/NBR 366292 19,69x26,92x2,5 - ref. 024 - Self-centering

  • ERIKS:13689906
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€1.94/ pieceexcl. VAT

€2.35incl. VAT

387 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.94

-

10+

€1.74

10.00%

25+

€1.55

20.00%

50+

€1.45

25.00%

100+

€1.36

30.00%

250+

€1.26

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
024
Material metal
Steel, zinc plated
Internal diameter
19.69 mm
Outer diameter
26.92 mm
Thickness
2.5 mm
Thread size (BOLT)
3/4
A
19.69 mm
B
26.92 mm
C
2.5 mm
Minimum bursting pressure
1260 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C