




€18.68/ pieceexcl. VAT
€22.60incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BM60 |
Manufacturer ID | STR-24JM-24BM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/8"-12 UN (JIC) |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |
€7.48/ pieceexcl. VAT
€9.05incl. VAT
2679 In stock - Estimated delivery date 10/11/2026